TechNiCleaned Class 10 Nitrile Cleannrom Gloves, Techniglove
Product Details & Documents
TechniCleaned Ambidextrous 12" Class 10 powder free nitrile gloves are designed for the most critical applications and are manufactured in 3 colors: White, Blue and Green.
- Class 10
- 100% Nitrile
- 12" ambidextrous
- Powder-free
- For use in semiconductor, disc drive, flat panel, electronic, and pharmaceutical manufacturing
Techniglove products contain no natural rubber or silicone, and meet the most stringent requirements for particles and extractables. The proprietary Microtexture Formers offer an exceptional fit and a soft, supple feel. Exclusive On-line Batch Testing is available for this product.
Multiple colors allow coding by size, coding by product, coded double gloving and many other opportunities. Suitable for use in semiconductor, disc drive, flat panel, electronic and pharmaceutical manufacturing.
Certifications: COC available on request.
Ordering information: Packaged 100 gloves per poly-sealed cleanroom bag, 10 bags per case.
Documents
Specifications
- Glove color:White
- Glove size:Large
- Length:30.5 cm (12")
- Thickness:5 mil.
- Cat. No.:89414-964
- Ambidextrous/Hand-specific:Ambidextrous
- Finish:Microtextured Fingertips
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



