PerpetuLab Plain Apron Tables
Phenolic top table, Phenolic resin, ¾", 72×24×30"
Catalog # 470117-842
Supplier: Diversified Woodcrafts
Supplier #: P7304K30N
PerpetuLab Plain Apron Tables
Catalog # 470117-842
Supplier: Diversified Woodcrafts
Jump to:
Product Details & Documents
Legs and aprons are constructed of solid red oak with heavy-duty 13-gauge steel corner braces.
- 2¼" solid square legs
- 1" epoxy resin or ¾" phenolic resin worksurface
- Non-skid adjustable glide for precise leveling
- Chemical resistant UV finish
- Available in sitting height (30") or standing height (36")
Delivered knocked down with tops attached and easy assembly of legs.
Certifications: Diversified Woodcrafts, Inc is SEFA compliant and MAS Certified Green.
Specifications
- Worksurface material:Phenolic resin
- Description:Phenolic top table
- W×D×H:72×24×30"
- Top thickness:¾"
- Cat. No.:470117-842
- Environmental Certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health



