PerpetuLab Plain Apron Tables
Phenolic top table, Phenolic resin, ¾", 60×24×30"
Catalog # 470117-838
Supplier: Diversified Woodcrafts
Supplier #: P7604K30N
PerpetuLab Plain Apron Tables
Catalog # 470117-838
Supplier: Diversified Woodcrafts
Jump to:
Product Details & Documents
Legs and aprons are constructed of solid red oak with heavy-duty 13-gauge steel corner braces.
- 2¼" solid square legs
- 1" epoxy resin or ¾" phenolic resin worksurface
- Non-skid adjustable glide for precise leveling
- Chemical resistant UV finish
- Available in sitting height (30") or standing height (36")
Delivered knocked down with tops attached and easy assembly of legs.
Certifications: Diversified Woodcrafts, Inc is SEFA compliant and MAS Certified Green.
Specifications
- Worksurface material:Phenolic resin
- Description:Phenolic top table
- W×D×H:60×24×30"
- Top thickness:¾"
- Cat. No.:470117-838
- Environmental Certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



