PerpetuLab Plain Apron Tables
Phenolic top table, Phenolic resin, ¾", 54×24×30"
470117-834
: P7204K30N
PerpetuLab Plain Apron Tables
470117-834
Legs and aprons are constructed of solid red oak with heavy-duty 13-gauge steel corner braces.
- 2¼" solid square legs
- 1" epoxy resin or ¾" phenolic resin worksurface
- Non-skid adjustable glide for precise leveling
- Chemical resistant UV finish
- Available in sitting height (30") or standing height (36")
Delivered knocked down with tops attached and easy assembly of legs.
: Diversified Woodcrafts, Inc is SEFA compliant and MAS Certified Green.
- Worksurface material:Phenolic resin
- Description:Phenolic top table
- W×D×H:54×24×30"
- Top thickness:¾"
- Cat. No.:470117-834
- Environmental Certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health



