Order Entry
United States
Orders LinkContactUsLinkComponent
14" Deep Modular Display Cases

14" Deep Modular Display Cases

Deep modular display cases, plaque back, Wood, 14"
Catalog # 470117-018
Supplier:   Waddell
Supplier #:  891M-PB-H
14" Deep Modular Display Cases
Catalog # 470117-018
Supplier:  Waddell
14" Deep Modular Display Cases
14" Deep Modular Display Cases

Deep modular display cases, plaque back, Wood, 14"

Price
$3,246.15
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

This versatile modular unit looks attractive standing alone on the floor, a table-top, or against a wall, then stack together in precise alignment as display needs grow.

  • Clean, contemporary solid hardwood encloses tempered safety glass sides and top
  • Features sliding, locking doors, an adjustable interior glass shelf, and honey maple bottom
  • They are predrilled for vertical stacking

Choice of three different case backs (reflecting mirror, nylon-loop plaque fabric back for velcro attachment, and white back). Note: extra shelves are available for all display cases. The unit pictured is a honey maple finish, a walnut finish is also available. Please call for details. This unit can stand alone or it can be stacked on the 14" deep cases with base. Size: 36L×30H×14" D, weight: 129 lbs.

Specifications
  • Depth:
    14"
  • Description:
    Deep modular display cases, plaque back
  • Material:
    Wood
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.