ADA Compatible Mobile Workstation
Product Details & Documents
This self contained unit constructed of solid oak and oak veneers is designed primarily as a work station for the physically impaired.
- 1¼" ChemGuard top
- ADA Compatible
- Equipped with one cupboard compartment and three smaller drawers
- Finished in a non-emitting, chemical resistant UV finish
- GFI protected AC duplex electrical outlet with a 25' extension cord
Perfect for the physically impaired or for classroom demos. With a mobile capacity of 500 lbs., it rolls easily on 4" ball-bearing swivel casters with brakes. Dovetailed drawers are constructed of plywood and ride on epoxy coated glides. Cupboard door and drawers have locks. Wheelchair accessible from two sides.
Workstation dimensions: 15W×13L×5"D, sink; 14½W×19D×6"H, inside drawer; 40L×½"Ø , crossbar; 36L×¾"Ø, upright rod.
Certifications: SEFA compliant and MAS Certified Green.
Delivery information: The 1¼" ChemGuard top is supplied with or without a stainless steel look sink, toggle switch water pump, two water bottles and connecting hoses, two 2½" gallon supply and waste containers, GFI AC duplex receptacle with inlet socket, 25' extension cord, two rod sockets, two upright rods, one crossbar, two rod clamps and locks on all the doors and drawers.
Specifications
- Base/leg material:Oak
- Worksurface material:Chemguard
- Description:Low profile mobile lab table "science kit mobile lab 500", handicap design
- Height:33"
- W×D:72×24"
- Weight:240 lbs.
- Worksurface color/finish:Black
- Top thickness:1¼"
- Cat. No.:470100-794
- Environmental Certification:MAS Certified Green
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



