Order Entry
United States
Orders LinkContactUsLinkComponent
Formalin Preserved Squids

Formalin Preserved Squids

Formalin preserved squids, 8 - 12", Single injected, Pail of 50
Catalog # 470000-464
Formalin Preserved Squids
Catalog # 470000-464
Supplier:  
Formalin Preserved Squids
Formalin Preserved Squids

Formalin preserved squids, 8 - 12", Single injected, Pail of 50

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SQUID 12 + SINGLE INJECTED VAC/1 Catalog #470330-478

 

Product Details & Documents

Formalin preserved squid. Available in vacuum packs and pails.

  • Mollusc dissection
  • Advanced nervous system
  • Eye anatomy

Loligo or Ommastrephes. The squid has the most highly developed nervous system of all the invertebrates. Dissection shows developed eyes and nervous system.

Specifications
  • Description:
    Formalin preserved squids
  • Size:
    8 - 12"
  • Injection type:
    Single injected
  • Packaging:
    Pail of 50
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Bookstore Dissection Kit
    Bookstore Dissection Kit
    470220-350
    Log in for availability
    Each - $50.25

Product Information

  • Catalog #
    Grade
    Size
    Availability
    Price
  • WARDSafe™
    WARDSafe™
    470233-546
    Laboratory
    19 L
    Log in for availability
    Each (19l) - $218.90