Plastic Forceps
Plastic Forceps, Plastic, 140 mm (5.5"), Straight
Catalog # 470156-704
Supplier: C & A Scientific
Supplier #: 97-3906
Jump to:
Product Details & Documents
Rust-free performance.
- Plastic construction for durability
- Textured tip for reduced slippage
- Textured surface for easy control
- Aligned with GLOBE protocols
These plastic forceps feature serrated tips with a wide handle.
Specifications
- Description:Plastic Forceps
- Length:140 mm (5.5")
- Material:Plastic
- Tip style:Straight
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



