Order Entry
United States
Orders LinkContactUsLinkComponent
Skinned Cats

Skinned Cats

Skinned Cat, 14" to 18",, Single injected, Vacuum Pack of 1
Catalog # 470154-118
Supplier:   Ward's Science
Supplier #:  140.1039.1
Skinned Cats
Catalog # 470154-118
Supplier:  Ward's Science
Skinned Cats
Skinned Cats

Skinned Cat, 14" to 18",, Single injected, Vacuum Pack of 1

Price
$94.95
Log in for availability
Each
Product Details & Documents

Standard formalin preserved cats, packed in vaccum-sealed bags. One cat per bag.

  • Vertebrate anatomy
  • Mammalian anatomy
  • High quality preservation

Cats, Felis species are expertly preserved and presented in an extended position for anatomical correctness and ease of study. Our latex injected cats are injected with elastic latex with bright, contrasting colors, to ensure ease of dissection. Plastic storage bags and waterproof ID tags are provided free with each cat. Gender selection can be made upon request but depends on availability. Call for details.

Caution: Cats are sourced from pounds and shelters. All shelters are required to retain animals for a specified time to maximize the possibility of adoption. Animals that are not adopted are euthanized at the shelters and preserved for dissection under the guidance of USDA regulations. These animals are "recycled" for education; otherwise they would have been incinerated or placed in a landfill after euthanasia.

Specifications
  • Description:
    Skinned Cat
  • Size:
    14" to 18",
  • Injection type:
    Single injected
  • Packaging:
    Vacuum Pack of 1
Accessories

Product Information

  • Catalog #
    Preservative
    Size
    Availability
    Price
  • Skinned Rabbit
    Skinned Rabbit
    470001-050
    Formalin preserved
    14 to 19"
    Log in for availability
    Each - $79.95

Product Information

  • Catalog #
    Preservative
    Size
    Availability
    Price
  • Rabbit
    Rabbit
    470001-040
    Formalin preserved
    14 to 19"
    Log in for availability
    Each - $69.95

Product Information

  • Catalog #
    Preservative
    Size
    Availability
    Price
  • Skinned Rabbit
    Skinned Rabbit
    470001-044
    Formalin preserved
    14 to 19"
    Log in for availability
    Each - $74.95

Product Information

  • Catalog #
    Preservative
    Size
    Availability
    Price
  • Skinned Rabbit
    Skinned Rabbit
    470001-034
    Formalin preserved
    14 to 19"
    Log in for availability
    Each - $69.95

Product Information

  • Catalog #
    Preservative
    Size
    Availability
    Price
  • Rabbit
    Rabbit
    470001-030
    Formalin preserved
    14 to 19"
    Log in for availability
    Each - $59.95

Product Information

  • Catalog #
    Preservative
    Size
    Availability
    Price
  • Skinned Rabbit
    Skinned Rabbit
    470001-026
    Formalin preserved
    14 to 19"
    Log in for availability
    Each - $64.95

Product Information

  • Catalog #
    Preservative
    Size
    Availability
    Price
  • Rabbit
    Rabbit
    470001-022
    Formalin preserved
    14 to 19"
    Log in for availability
    Each - $64.95

Product Information

  • Catalog #
    Availability
    Price
  • Bookstore Dissection Kit
    Bookstore Dissection Kit
    470220-350
    Log in for availability
    Each - $50.25

Product Information

  • Catalog #
    Grade
    Size
    Availability
    Price
  • WARDSafe™
    WARDSafe™
    470233-546
    Laboratory
    19 L
    Log in for availability
    Each (19l) - $218.90