Plastic Forceps
Plastic Forceps, Plastic, 128 mm (5"), Straight
Catalog # 470145-618
Supplier: Skywill Far East Industries
Supplier #: 2921600
Jump to:
Product Details & Documents
Rust-free performance.
- Plastic construction for durability
- Textured tip for reduced slippage
- Textured surface for easy control
- Aligned with GLOBE protocols
These plastic forceps feature serrated tips with a wide handle.
Specifications
- Description:Plastic Forceps
- Length:128 mm (5")
- Material:Plastic
- Tip style:Straight



