Order Entry
United States
Orders LinkContactUsLinkComponent
Vertical School Seismometer

Vertical School Seismometer

Seismometer Dust Cover, 12", 23", 16"
Catalog # 470018-808
Vertical School Seismometer
Catalog # 470018-808
Supplier:  
Vertical School Seismometer
Vertical School Seismometer

Seismometer Dust Cover, 12", 23", 16"

Discontinued
Product Details & Documents

Simple Yet Sensitive Instrument.

  • Detect earthquakes before the media reports them
  • Includes software to analyze data
  • Dust cover protects seisomometer and damping oil from dust and drafts (sold separately)

With the Vertical School Seismometer, students can watch a developing event unfold and analyze the recordings of generated waves.
Built on the proven Incorporated Research Institutions for Seismology standards, this instrument can be placed in any stable, relatively undisturbed location, and it will deliver P and S-wave earthquake signals all day.
The seisomometer comes with Windows software which displays a full day’s recordings on a single screen, automatically saves, and organizes the data for later analysis.

The software supports identification of different types of ground waves in an earthquake, extraction of the earthquake signal, and determination of the distance and intensity of the quake.

System Requirements: Windows 2000 or higher, USB

Specifications
  • Description:
    Seismometer Dust Cover
  • Height:
    16"
  • Length:
    23"
  • Width:
    12"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.