Order Entry
United States
Orders LinkContactUsLinkComponent
Spectrum Tubes

Spectrum Tubes

Air, 25.4 cm
Catalog # 470014-486
Supplier:   Wards
Supplier #:  PH1196B-AIR
Spectrum Tubes
Catalog # 470014-486
Supplier:  Wards
Spectrum Tubes
Spectrum Tubes

Air, 25.4 cm

Price
$52.90
Log in for availability
Each
Product Details & Documents

Spectrum Tubes demonstrate the wave properties of different gases.

  • Ideal for Wavelength Determination
  • For Introducing Students to Better-Known Gases
  • Glass Tube Length: 10"
  • Capillary Portion Length: 4"
  • Tubes Work in a Variety of Spectroscopic Applications

Ideal for wavelength determination and introducing students to the spectra of better-known gases, these glass tubes are 10" long, and the capillary portion is about 4" long. The spectrum tube assemblies can be used in a variety of spectroscopic applications.

When they are observed through a spectroscope, the emission lines corresponding to the energy transition levels of the gaseous atoms or molecules appear as distinct components. The Spectrum Tube Power Supply is required but not included.

Ordering information: The mercury spectrum tube contains mercury and may not be available for sale in your state. Contact customer service for details.

Documents

Specifications
  • Description:
    Air
  • Length:
    25.4 cm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.