Order Entry
United States
Orders LinkContactUsLinkComponent
Assorted Rubber Stoppers

Assorted Rubber Stoppers

Assorted Rubber Stoppers, 1 lb., 1 to 6
Catalog # 470012-960
Assorted Rubber Stoppers
Catalog # 470012-960
Supplier:  
Assorted Rubber Stoppers
Assorted Rubber Stoppers

Assorted Rubber Stoppers, 1 lb., 1 to 6

Discontinued
Product Details & Documents

Solid, 1-hole and 2-hole stoppers in assorted sizes.

  • Superior grade of rubber
  • Soft, resilent, and durable
  • Low sulfur content
  • Size numbers molded onto the top
  • All stoppers are 25mm long
  • Aligned with GLOBE protocols

Designed to stay pliable over long period of time, these stoppers can withstand temperatures from –25 to 70°C (–13 to 158°F). Ideal for use with nonaggressive or concentrated solutions.

Caution: Item contains latex, which is known to cause allergic reactions in some people. Use with caution.

Specifications
  • Description:
    Assorted Rubber Stoppers, 1 lb.
  • Size:
    1 to 6