Vernier® Salinity Sensor
Vernier salinity sensor (BTA)
470017-558
: SAL-BTA
Easily and precisely measure the total dissolved salt content in ocean or brackish water.
Response time: 90% of full-scale reading in 10 s.
- Description:Vernier salinity sensor (BTA)
- Cat. No.:470017-558
- Salinity Accuracy:Using factory calibration: ±3% of full-scale reading, Using custom calibration: ±1% of full-scale reading
- Temperature Range:0...80 °C
- Dimensions:12 OD×150L mm
- Salinity Range:0 - 50 ppt (0 - 50,000 ppm)



