BioCam Cell Structure And Function Charts
Cells Chart, Laminated, 61 cm, 45.7 cm
Catalog # 470008-148
Supplier: BioCam Communications
: WC07
Jump to:
Product Details & Documents
A mixture of photo-micrographs, detailed artwork and diagrams make these charts excellent for supporting your unit on cells and cell division.
- Highly detailed
Explore cells with these charts.
Specifications
- Width:45.7 cm
- Description:Cells Chart
- Length:61 cm
- Finish:Laminated



