Order Entry
United States
Orders LinkContactUsLinkComponent
Laboratory Jacks

Laboratory Jacks

Lab Jack with pre-drilled holes for attaching a support rod (not included), 10.5", 20 kg, 2.75", 4.5×5.5"
Catalog # 470006-698
Supplier #:  LBJK01
Laboratory Jacks
Catalog # 470006-698
Laboratory Jacks
Laboratory Jacks

Lab Jack with pre-drilled holes for attaching a support rod (not included), 10.5", 20 kg, 2.75", 4.5×5.5"

Price
$135.40
Log in for availability
Each
Product Details & Documents

Laboratory support jack is constructed of painted aluminum and stainless steel.

  • Scissor jack design enables height adjustment with a simple turn of the knob
  • Sturdy design can support loads up to 20 kg
  • Platform height can be vertically adjusted from closed position of 2.75" up to 10.5"
  • Pre-drilled holes for attaching a support rod

Available as a set with removable support rod included.

Specifications
  • Description:
    Lab Jack with pre-drilled holes for attaching a support rod (not included)
  • Max. load:
    20 kg
  • Platform Size:
    4.5×5.5"
  • Max. height:
    10.5"
  • Min. height:
    2.75"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.