Order Entry
United States
Orders LinkContactUsLinkComponent
Multi Purpose Fire Extinguishers

Multi Purpose Fire Extinguishers

Multi-purpose fire extinguisher, 10 lbs., 4A60B:C
Catalog # 470005-490
Supplier:   Logistics Supply
Supplier #:  466204K
Multi Purpose Fire Extinguishers
Catalog # 470005-490
Supplier:  Logistics Supply
Multi Purpose Fire Extinguishers

Multi-purpose fire extinguisher, 10 lbs., 4A60B:C

Price
$154.05
Log in for availability
Each
Product Details & Documents

For use on Fire Types (Classes) A, B, and C.

  • Pressure gauge provides at-a-glance status
  • Easy-to-pull safety pin
  • Powder coated cylinder for corrosion protection
  • 6-year limited warranty

These ideal classroom fire extinguishers are effective against all three types of fire; wood and paper, liquids and grease, and electrical. Both extinguishers contain dry chemical powder, pressurized with carbon dioxide gas. The powder is discharged in a blanket-like stream at a range of more than four meters to smother the fire. Both extinguishers are supplied with wall-mounting hardware.

Delivery information: Due to the nature of this item, it cannot be shipped by air under any circumstances. Please select ground shipping at time of checkout.

Documents

Specifications
  • Description:
    Multi-purpose fire extinguisher, 10 lbs.
  • Ul rating:
    4A60B:C