Laboratory Jacks
Lab Jack with removable support rod (length 18", diam. 1/2"), 10.5", 20 kg, 2.75", 8×8"
Catalog # 470001-938
Supplier: United Scientific Supplies
Supplier #: LBJSET
Jump to:
Product Details & Documents
Laboratory support jack is constructed of painted aluminum and stainless steel.
- Scissor jack design enables height adjustment with a simple turn of the knob
- Sturdy design can support loads up to 20 kg
- Platform height can be vertically adjusted from closed position of 2.75" up to 10.5"
- Pre-drilled holes for attaching a support rod
Available as a set with removable support rod included.
Specifications
- Description:Lab Jack with removable support rod (length 18", diam. 1/2")
- Max. load:20 kg
- Platform Size:8×8"
- Max. height:10.5"
- Min. height:2.75"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



