pH-Indicator Paper, MilliporeSigma
pH Indicator Paper, Universal Indicator with Color Scale, 3 rolls, 4.8 m, 1.0-2.0-3.0-4.0-5.0-6.0-7.0-8.0-9.0-
10.0-11.0-12.0-13.0-14.0, pH 1 - 14
10.0-11.0-12.0-13.0-14.0, pH 1 - 14
Supplier: MilliporeSigma
: 1109620003
Jump to:
Product Details & Documents
pH indicator papers supplied in rolls are better suited for longterm storage, since they are protected against external influences
MilliporeSigma # 1.09562.0003 replaces and is identical to MilliporeSigma # 9562-2.
MilliporeSigma # 1.09564.0003 replaces and is identical to MilliporeSigma # 9564-2.
pH indicator papers are manufactured by impregnating high-quality filter paper with indicator or mixed-indicator solutions. Therefore, the paper is dryed, cut and packed into the corresponding sizes.
Specifications
- Description:pH Indicator Paper, Universal Indicator with Color Scale
- Length:4.8 m
- Size:3 rolls
- pH range:pH 1 - 14
- pH graduation:1.0-2.0-3.0-4.0-5.0-6.0-7.0-8.0-9.0-
10.0-11.0-12.0-13.0-14.0



