pH-Indicator Paper, MilliporeSigma
pH Box, pH Indicator Paper and Color Scale, 3 rolls, 4.8 m, 0.5-1.0-1.5-2.0-2.5-3.0-3.5-4.0-4.5-
5.0-5.5-6.0-6.5-7.0-7.5-8.0-8.5-9.0-9.5-
10.0-10.5-11.0-11.5-12.0-12.5-13.0, 0.5 - 13.0, with Acilit® (pH 0.5 - 5.0), Neutralit® (pH 5.5 - 9.0), Alkalit® (9.5 - 13.0)
5.0-5.5-6.0-6.5-7.0-7.5-8.0-8.5-9.0-9.5-
10.0-10.5-11.0-11.5-12.0-12.5-13.0, 0.5 - 13.0, with Acilit® (pH 0.5 - 5.0), Neutralit® (pH 5.5 - 9.0), Alkalit® (9.5 - 13.0)
Supplier: MilliporeSigma
Supplier #: 1095650001
Jump to:
Product Details & Documents
pH indicator papers supplied in rolls are better suited for longterm storage, since they are protected against external influences
MilliporeSigma # 1.09562.0003 replaces and is identical to MilliporeSigma # 9562-2.
MilliporeSigma # 1.09564.0003 replaces and is identical to MilliporeSigma # 9564-2.
pH indicator papers are manufactured by impregnating high-quality filter paper with indicator or mixed-indicator solutions. Therefore, the paper is dryed, cut and packed into the corresponding sizes.
Specifications
- Description:pH Box, pH Indicator Paper and Color Scale
- Length:4.8 m
- Size:3 rolls
- pH range:0.5 - 13.0, with Acilit® (pH 0.5 - 5.0), Neutralit® (pH 5.5 - 9.0), Alkalit® (9.5 - 13.0)
- pH graduation:0.5-1.0-1.5-2.0-2.5-3.0-3.5-4.0-4.5-
5.0-5.5-6.0-6.5-7.0-7.5-8.0-8.5-9.0-9.5-
10.0-10.5-11.0-11.5-12.0-12.5-13.0
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



