Order Entry
United States
Orders LinkContactUsLinkComponent
Stir Bar, Triangular, PTFE, Dynalon

Stir Bar, Triangular, PTFE, Dynalon

35 mm (1⅜"), 9 mm (1/3"), PTFE, 0.0225 lbs.
Catalog # 30620-486
Supplier:   Dynalon
Supplier #:  302826
Stir Bar, Triangular, PTFE, Dynalon
Catalog # 30620-486
Supplier:  Dynalon
Stir Bar, Triangular, PTFE, Dynalon
Stir Bar, Triangular, PTFE, Dynalon

35 mm (1⅜"), 9 mm (1/3"), PTFE, 0.0225 lbs.

Price
$174.14
Log in for availability
Case of 12
Product Details & Documents

Triangular shape provides the best possible spinning action and most efficient mixing of all stir bars

Powerful permanent Alnico V magnetic cores. PTFE offers excellent chemical resistance. Always store in pairs to maintain magnetic strength.

Specifications
  • Coating:
    PTFE
  • Ø:
    9 mm (1/3")
  • Length:
    35 mm (1⅜")
  • Weight:
    0.0225 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.