PFA Beakers
250 ml (8.5 oz.), PFA Graduated beaker, 76.2 mm (3.0"), 77.7 mm (3.1")
Catalog # 30617-542
Supplier: SAVILLEX
Supplier #: 700-740
Jump to:
Product Details & Documents
Griffin-type PFA beakers are made from the highest purity grade of PFA resin, and are suitable for ultratrace metals analysis.
Service temperature range is –200 to 260 °C (–328 to 500 °F).
Beakers feature molded graduation marks and a molded pouring spout. Flat bottomed for use on a hotplate.
Specifications
- Ext.Ø:77.7 mm (3.1")
- Capacity:250 ml (8.5 oz.)
- Description:PFA Graduated beaker
- Height:76.2 mm (3.0")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



