Order Entry
United States
Orders LinkContactUsLinkComponent
Cryogenic Printer Labels, Brady

Cryogenic Printer Labels, Brady

Cryogenic printer labels, Vinyl, White, BBP®33, 1.000", 1.000"
Catalog # 53520-044
Supplier:   Brady Worldwide
Supplier #:  143102
Cryogenic Printer Labels, Brady
Catalog # 53520-044
Supplier:  Brady Worldwide
Cryogenic Printer Labels, Brady
Cryogenic Printer Labels, Brady

Cryogenic printer labels, Vinyl, White, BBP®33, 1.000", 1.000"

Price
$320.22
New Customer Promotional Price
Log in for availability
Roll of 2,500
Minimum order quantity is 1
Product Details & Documents

Cryogenic labels for tubes, vials, and canes. Chemical- and stain-resistant labels for slides and cassettes. General labels for straws, petri dishes, bottles, flasks, microplates and bags.

Cryogenic labels: temperatures from –196 to 121 °C (–321 to 250 °F) and hot water baths.
B-461 Ultra-thin label with clear tail for tubes.
B-490 Freezerbondz® label for frozen tubes.
B-492 Freezerbondz® ultra-thin for frosted/frozen tubes and canes.

General labels:
B-424 Economical paper label for general purpose.
B-427 Straw label for wrapping; working temperatures from –196 to 80 °C (–321 to 176 °F).
B-430 Petri dish and bag label; working temperatures from –80 to 121 °C (–112 to 250 °F).
B-432 Removable label for all room temperature applications.

Specifications
  • For Use With:
    BBP®33
  • Color:
    White
  • Description:
    Cryogenic printer labels
  • Length:
    1.000"
  • Material:
    Vinyl
  • Width:
    1.000"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.