pH Indicator solution, wide range pH 4-10
Plastic bottle, 1 L
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
WIDE RANGE PH IND SOLN 1L Catalog #104086-122
Product 104086-122 is a replacement for 89231-042 and has the same packaging and specifications, but may be a different quantity.
Product Details & Documents
For visual determination of pH, using test kits
Method: 10222
- UN:1219
- ADR:3,II
Documents
VWR GHS Compliance Letter (US)
Additional Product Details
Specifications
Specifications
- Pack type:Plastic bottle
- Size:1 L



