Order Entry
United States
Orders LinkContactUsLinkComponent
Indexed Grids, Electron Microscopy Sciences

Indexed Grids, Electron Microscopy Sciences

Graticle NE10A, 19 mm
Catalog # 102096-110
Supplier #:  68011-19A
Indexed Grids, Electron Microscopy Sciences
Catalog # 102096-110
Indexed Grids, Electron Microscopy Sciences
Indexed Grids, Electron Microscopy Sciences

Graticle NE10A, 19 mm

Price
$251.89
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Useful for particle counting and in area of specimen determinations.

  • NE10A: numbered grid 5×5 mm, 0.5 mm pitch
  • NE11A: numbered grid 10×10 mm, 1.0 mm pitch
  • NE34A: numbered grid 1×1 mm, 0.1 mm pitch
  • NE71: index pattern 20×20 grid of 0.5 mm squares
Specifications
  • Description:
    Graticle NE10A
  • Size:
    19 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.