Order Entry
United States
Orders LinkContactUsLinkComponent
Mixer Vortex Genie® 2 and 2T, Electron Microscopy Sciences

Mixer Vortex Genie® 2 and 2T, Electron Microscopy Sciences

Vortex-Genie 2, 100V, 100V, 50/60Hz
Catalog # 102097-722
Mixer Vortex Genie® 2 and 2T, Electron Microscopy Sciences
Catalog # 102097-722
Supplier:  
Mixer Vortex Genie® 2 and 2T, Electron Microscopy Sciences
Mixer Vortex Genie® 2 and 2T, Electron Microscopy Sciences

Vortex-Genie 2, 100V, 100V, 50/60Hz

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VORTEX GENIE-2 115V 6.5X5X6.5IN Catalog #102091-234

Product 102091-234 is similar to 102097-722 but manufacturer and specifications may vary.

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Versatile Vortex-Genie 2 mixes or shakes fluids in any type container with speed and precision.

This Vortex-Genie has unmatched reliability and multi-task versatility.

The 2T has timer function, both Touch and Hands-Free mode automatically turns the unit off after set time. Touch Mode: 1 to 60 seconds. Hands-Free (Switch activated Start/Stop) Mode: 1 to 60 minutes, or continuous un-timed mode. Unit automatically stops at set time – in Touch Mode or Hands-Free (switch activated Start/Stop) Mode. Accuracy ±5%. Repeatability ±1%.

It features shaking or vortexing action. Variable speed control allows slow speed shaking action up to high speed vortexing. In addition, each attachment is designed to produce different mixing actions, allowing to choose the correct action for application. A broad range of attachments of various shapes, sizes, and materials allows for the mixing of almost all common tubes or container for hands-free or touch operation. A 3-position power switch lets to select continuous action or "Touch On" control. With the true "Hands- Free" operation of continuous action, lab operators can greatly increase lab efficiency. Tough metal housing combined with "just enough weight", provides a stable platform for all types of mixing.

Accessories information: Snap on these attachments for new ways to use your Vortex-Genie. Note that items marked with an asterisk (*) are included with Vortex-Genie 2 and Vortex-Genie 2T.

Delivery information: All units include a 3" Platform, pop-off cup, cast metal base with rubber feet of base dimensions: 165×122×165 mm (6.5×4.8×6.5").

Documents

Specifications
  • Description:
    Vortex-Genie 2, 100V
  • Voltage:
    100V, 50/60Hz
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Separate 6" Platform
    Separate 6" Platform
    100501-448
    Log in for availability
    Each - $88.44

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Elastic Band
    Replacement Elastic Band
    100502-190
    Log in for availability
    Each - $15.97

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Microwell Plate Insert
    Replacement Microwell Plate Insert
    100502-830
    Log in for availability
    Each - $99.70

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Recessed Platform
    Replacement Recessed Platform
    100502-832
    Log in for availability
    Each - $249.46

Product Information

  • Catalog #
    Availability
    Price
  • Vortex Multi Sample Head
    Vortex Multi Sample Head
    100491-822
    Log in for availability
    Each - $234.96

Product Information

  • Catalog #
    Availability
    Price
  • Large Sample Head Set
    Large Sample Head Set
    100491-824
    Log in for availability
    Each - $362.22

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 60 Micro Tube Insert
    Replacement 60 Micro Tube Insert
    100493-480
    Log in for availability
    Each - $107.07

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 9-16 mm Tube Insert
    Replacement 9-16 mm Tube Insert
    100493-482
    Log in for availability
    Each - $48.94

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 14-29 mm Tube Insert
    Replacement 14-29 mm Tube Insert
    100493-484
    Log in for availability
    Each - $48.94

Product Information

  • Catalog #
    Availability
    Price
  • Replacement 29-37 mm Tubes Insert
    Replacement 29-37 mm Tubes Insert
    100493-486
    Log in for availability
    Each - $51.46

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Blank Inserts
    Replacement Blank Inserts
    100493-488
    Log in for availability
    Each - $46.68

Product Information

  • Catalog #
    Availability
    Price
  • Optional 2.0 ml Screwtop Microcentrifuge Tube Holder
    Optional 2.0 ml Screwtop Microcentrifuge Tube Holder
    100493-490
    Log in for availability
    Each - $167.06

Product Information

  • Catalog #
    Availability
    Price
  • Small Ampoule/Tube Attachment
    Small Ampoule/Tube Attachment
    100493-492
    Log in for availability
    Each - $228.32

Product Information

  • Catalog #
    Availability
    Price
  • Large Ampoule/Tube Attachment
    Large Ampoule/Tube Attachment
    100493-494
    Log in for availability
    Each - $302.79

Product Information

  • Catalog #
    Availability
    Price
  • 3" Platform with Rubber Cover
    3" Platform with Rubber Cover
    100493-498
    Log in for availability
    Each - $100.04

Product Information

  • Catalog #
    Availability
    Price
  • Pop-Off Cup Head
    Pop-Off Cup Head
    100493-496
    Log in for availability
    Each - $61.15

Product Information

  • Catalog #
    Availability
    Price
  • Two-Tier Microplate Foam Insert
    Two-Tier Microplate Foam Insert
    102097-756
    Log in for availability
    Each - $114.52

Product Information

  • Catalog #
    Availability
    Price
  • Rubber Cover for 3-Inch Platform
    Rubber Cover for 3-Inch Platform
    102097-754
    Log in for availability
    Each - $58.07

Product Information

  • Catalog #
    Availability
    Price
  • Assorted Foam Inserts Kit (4)
    Assorted Foam Inserts Kit (4)
    102097-752
    Log in for availability
    Each - $100.78

Product Information

  • Catalog #
    Availability
    Price
  • 3-Inch Platform without Rubber Cover
    3-Inch Platform without Rubber Cover
    102097-750
    Log in for availability
    Each - $65.74

Product Information

  • Catalog #
    Availability
    Price
  • 1.5 ml Snap-top Microtube Holder
    1.5 ml Snap-top Microtube Holder
    102681-204
    Log in for availability
    Each - $175.12

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.