Order Entry
United States
Orders LinkContactUsLinkComponent
Wash-Off Labels, Electron Microscopy Sciences

Wash-Off Labels, Electron Microscopy Sciences

Warning labels, Warning: Poison, 76 x 51 mm
Catalog # 102097-680
Supplier #:  71826-29
Wash-Off Labels, Electron Microscopy Sciences
Catalog # 102097-680
Wash-Off Labels, Electron Microscopy Sciences
Wash-Off Labels, Electron Microscopy Sciences

Warning labels, Warning: Poison, 76 x 51 mm

Price
$94.62
Log in for availability
Roll of 250
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Rinses away leaving no adhesive residue. Labels dissolve under running water in less than 30 seconds. Labels Wash-Off in 1 rinse cycle at any water temperature.

  • Autoclavable labels resist exposure to steam at 121 °C, a build-up of liquid water on the label surface will dissolve the material
  • Temperature-resistant
  • Accepts laser printing and other markings containers

Environmentally Safe, 100% biodegradable. Long term storage best between 32 to 70 °F (0 to 21 °C).

Certifications: FDA Compliant.

Specifications
  • Description:
    Warning labels
  • Dimensions:
    76 x 51 mm
  • Legend:
    Warning: Poison

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.