ProScope HR Microscopes, Electron Microscopy Sciences
Product Details & Documents
The ProScope HR has been a mainstay in science education, law enforcement, and manufacturing quality control worldwide. The software for Windows and Mac will capture stills, video and time lapse. Lenses range 0 to 10×, 30×, 50×, 100×, 200×, 400× and 1000×. The ProScope HR can be connected to analog microscope, telescope or borescope.
- Accurate, repeatable measurement within 10 µm
- Modular lenses range from 1× to 1000×
- No driver needed, just plug and play
- Lead-free
- Attaches to other optics like Borescopes and analog microscopes
- 30-day no questions asked return policy
- Two year warranty
The ProScope HR is USB Video Class and the ProScope HR can be used with programs like Skype or iChat to show others what this ProScope HR is seeing in real time over the internet.
The new ProScope HR2 features the new state-of-the-art, Aptina imager which was originally made for surveillance, with large pixels that take in more light than other imagers on the market. The Bodelin engineering team customized this imager to allow extensive imaging adjustment and LED intensity control. The most impressive feature is the ability to actually stream true pixels at higher resolutions.
The ProScope HR2 is the only digital microscope in the world that can do this. Other imagers stream at 640×480 and only interpolate to simulate higher resolutions. The total effect in the ProScope HR2 is live video that appears to be 4 to 5 megapixels in clarity while only using an actual 2 megapixel imager. The new cobalt black handle says this is a serious tool yet the price point is equal to the previous ProScope HR, which will remain in the product line at a lower cost. The ProScope products are currently used in tens of thousands of schools, universities, law enforcement forensic labs, manufacturing quality control, medical and tele-medicine.
Certifications: RoHS compliant.
Delivery information: Software for Windows and Mac is included.
Specifications
- Description:ProScope 30N Lens
Accessories
Product Information
- Catalog #AvailabilityPrice
- LX-Proscope HR
Product Information
- Catalog #AvailabilityPrice
- Screen Measurement Pack Mac Edition
Product Information
- Catalog #AvailabilityPrice
- Screen Calipers for Windows ProScope Edition
Product Information
- Catalog #AvailabilityPrice
- ProScope Deluxe Case
Product Information
- Catalog #AvailabilityPrice
- ProScope Case
Product Information
- Catalog #AvailabilityPrice
- ProScope C-Mount Adapter
Product Information
- Catalog #AvailabilityPrice
- ProScope HR2 Base Unit without Lens
Product Information
- Catalog #AvailabilityPrice
- ProScope HR Base Unit without Lens
Product Information
- Catalog #AvailabilityPrice
- ProScope Stand
Product Information
- Catalog #AvailabilityPrice
- MacCalipers ProScope Edition
Product Information
- Catalog #AvailabilityPrice
- ProScope Image Analyzer Software
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



