Order Entry
United States
Orders LinkContactUsLinkComponent
ProScope HR Microscopes, Electron Microscopy Sciences

ProScope HR Microscopes, Electron Microscopy Sciences

ProScope HR with 50× Lens
Catalog # 102096-222
Supplier #:  68350-50X
ProScope HR Microscopes, Electron Microscopy Sciences
Catalog # 102096-222
ProScope HR Microscopes, Electron Microscopy Sciences
ProScope HR Microscopes, Electron Microscopy Sciences

ProScope HR with 50× Lens

Price
$675.94
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The ProScope HR has been a mainstay in science education, law enforcement, and manufacturing quality control worldwide. The software for Windows and Mac will capture stills, video and time lapse. Lenses range 0 to 10×, 30×, 50×, 100×, 200×, 400× and 1000×. The ProScope HR can be connected to analog microscope, telescope or borescope.

  • Accurate, repeatable measurement within 10 µm
  • Modular lenses range from 1× to 1000×
  • No driver needed, just plug and play
  • Lead-free
  • Attaches to other optics like Borescopes and analog microscopes
  • 30-day no questions asked return policy
  • Two year warranty

The ProScope HR is USB Video Class and the ProScope HR can be used with programs like Skype or iChat to show others what this ProScope HR is seeing in real time over the internet.

The new ProScope HR2 features the new state-of-the-art, Aptina imager which was originally made for surveillance, with large pixels that take in more light than other imagers on the market. The Bodelin engineering team customized this imager to allow extensive imaging adjustment and LED intensity control. The most impressive feature is the ability to actually stream true pixels at higher resolutions.

The ProScope HR2 is the only digital microscope in the world that can do this. Other imagers stream at 640×480 and only interpolate to simulate higher resolutions. The total effect in the ProScope HR2 is live video that appears to be 4 to 5 megapixels in clarity while only using an actual 2 megapixel imager. The new cobalt black handle says this is a serious tool yet the price point is equal to the previous ProScope HR, which will remain in the product line at a lower cost. The ProScope products are currently used in tens of thousands of schools, universities, law enforcement forensic labs, manufacturing quality control, medical and tele-medicine.

Certifications: RoHS compliant.

Delivery information: Software for Windows and Mac is included.

Specifications
  • Description:
    ProScope HR with 50× Lens
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • LX-Proscope HR
    LX-Proscope HR
    102096-298
    Log in for availability
    Each - $307.98

Product Information

  • Catalog #
    Availability
    Price
  • Screen Measurement Pack Mac Edition
    Screen Measurement Pack Mac Edition
    102096-294
    Log in for availability
    Each - $148.62

Product Information

  • Catalog #
    Availability
    Price
  • Screen Calipers for Windows ProScope Edition
    Screen Calipers for Windows ProScope Edition
    102096-292
    Log in for availability
    Each - $58.92

Product Information

  • Catalog #
    Availability
    Price
  • ProScope Deluxe Case
    ProScope Deluxe Case
    102096-284
    Log in for availability
    Each - $152.65

Product Information

  • Catalog #
    Availability
    Price
  • ProScope Case
    ProScope Case
    102096-282
    Log in for availability
    Each - $99.99

Product Information

  • Catalog #
    Availability
    Price
  • ProScope C-Mount Adapter
    ProScope C-Mount Adapter
    102096-272
    Log in for availability
    Each - $46.38

Product Information

  • Catalog #
    Availability
    Price
  • ProScope HR2 Base Unit without Lens
    ProScope HR2 Base Unit without Lens
    102096-216
    Log in for availability
    Each - $465.12

Product Information

  • Catalog #
    Availability
    Price
  • ProScope HR Base Unit without Lens
    ProScope HR Base Unit without Lens
    102096-214
    Log in for availability
    Each - $465.12

Product Information

  • Catalog #
    Availability
    Price
  • ProScope Stand
    ProScope Stand
    102096-278
    Log in for availability
    Each - $307.88

Product Information

  • Catalog #
    Availability
    Price
  • MacCalipers ProScope Edition
    MacCalipers ProScope Edition
    102096-290
    Log in for availability
    Each - $148.62

Product Information

  • Catalog #
    Availability
    Price
  • ProScope Image Analyzer Software
    ProScope Image Analyzer Software
    102096-288
    Log in for availability
    Each - $249.82

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.