Order Entry
United States
Orders LinkContactUsLinkComponent
Ice Pan, Electron Microscopy Sciences

Ice Pan, Electron Microscopy Sciences

Ice pan, large, 9 L, 17.25", 13.50", 4.96"
Catalog # 102094-580
Supplier #:  63311-1L
Ice Pan, Electron Microscopy Sciences
Catalog # 102094-580
Ice Pan, Electron Microscopy Sciences
Ice Pan, Electron Microscopy Sciences

Ice pan, large, 9 L, 17.25", 13.50", 4.96"

Price
$100.58
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

*Not recommended for long-term exposure to harsh chemicals or corrosives.

Half the price of competitor's ice pans. Thick pan walls will not sweat or leave puddles of condensation on the benchtop. Made of triple density expanded polystyrene creating a durable container that is virtually unbreakablePreserves ice up to 30% longer than conventional ice pans. Designed with an inner edge enabling the pans to stack on top of one another for easy storage and to minimize bench-top space. Ice pans are extremely lightweight (1.1, 4.7. and 11.4 oz.) and easy to handle. They feature a molded lip around the edge for carefree moving and carrying. Resistant* to mild chemicals as well as ice-alcohol slurry, dry ice and liquid nitrogen.

*Not recommended for long-term exposure to harsh chemicals or corrosives.

Specifications
  • Depth:
    13.50"
  • Width:
    17.25"
  • Capacity:
    9 L
  • Description:
    Ice pan, large
  • Height:
    4.96"

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.