Frigimat Dry Ice Maker, Electron Microscopy Sciences
Product Details & Documents
The Frigimat® Dry Ice Maker eliminates the need to buy large quantities of dry ice when only a few blocks are needed. It employs the Joule-Thomson effect to produce a solid 454 g (16 oz.) block of dry ice in one to two minutes.
- A brass relief valve safely vents excess gas. Removing the dry ice block requires just 30 seconds
- Each 50 lbs. cylinder of liquid CO2 will make 8 to 9 blocks of dry ice, each measuring 8.5cm (3 1/8") x 11cm (4 3/8")
- Unit is made from epoxy-coated steel with an aluminum ice chamber and brass valves with four non-skid rubber feet
Size: 300x170x130 mm (12x6.5x5")
Shipping weight: 5.5 kg (12 lbs.)
Ordering information: Includes a 1.8m (6 ft) nickel-plated copper connecting tube with standard GCA 320 (0.830" – 14) thread couplings for easy attachment to an LCO2 cylinder.
Specifications
- Description:Frigimat® Dry Ice Maker (Japanese Model)
- W×D×H:300x170x130 mm
- Weight:5.5 kg
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



