Order Entry
United States
Orders LinkContactUsLinkComponent
 

VWR® Zero Air Generators

25.4W x 7.62D x 30.5H cm (10 x 3 x 12"), 3.5 L/min., 3.2 kg (7 lbs.)
Catalog # 89237-566
Supplier:   VWR International
VWR® Zero Air Generators
Catalog # 89237-566
Supplier:  VWR International
VWR® Zero Air Generators
VWR® Zero Air Generators

25.4W x 7.62D x 30.5H cm (10 x 3 x 12"), 3.5 L/min., 3.2 kg (7 lbs.)

Price
$12,897.44
Log in for availability
Each
Product Details & Documents

Systems produce UHP zero air with a purity level below 0.05ppm total hydrocarbon content from a compressed air supply.

  • Eliminate dangerous gas cylinders from lab
  • Recommended and used by major GC and column manufacturers
  • Generated air can be used as a support gas
  • Simple installation with standard equipment

The air generated can be used as support gas for total hydrocarbon analyzers, as nebulizer and exhaust pump gas for LC/MS instruments, or as oxidants/support gas for GC with FID, FPD, and NPD detectors. The generators are engineered for easy installation, operation, and long-term performance. All that is required for installation is a standard compressed air line and an electrical outlet.

Specifications
  • Dimensions:
    25.4W x 7.62D x 30.5H cm (10 x 3 x 12")
  • Flow capacity:
    3.5 L/min.
  • Weight:
    3.2 kg (7 lbs.)
Accessories

Product Information

  • Catalog #
    Details
    Availability
    Price
  • VWR® Nitrogen Generator Extended Warranty for 4–60 L/min. Model
    VWR® Nitrogen Generator Extended Warranty for 4–60 L/min. Model
    89497-584
    Adds (12) Months to Original Warranty, Covers Ground Shipping Charges, (10) Day Return from Depot Repair Center
    Log in for availability
    Each - $3,660.00

Product Information

  • Catalog #
    Details
    Availability
    Price
  • VWR® Nitrogen Generator Extended Warranty for 2–24 L/min. Model
    VWR® Nitrogen Generator Extended Warranty for 2–24 L/min. Model
    89497-582
    Adds (12) Months to Original Warranty, Covers Ground Shipping Charges, (10) Day Return from Depot Repair Center
    Log in for availability
    Each - $1,700.00

Product Information

  • Catalog #
    Details
    Availability
    Price
  • VWR® Nitrogen Generator Extended Warranty for 7–88 L/min. Model
    VWR® Nitrogen Generator Extended Warranty for 7–88 L/min. Model
    89497-586
    Adds (12) Months to Original Warranty, Covers Ground Shipping Charges, (10) Day Return from Depot Repair Center
    Log in for availability
    Each - $5,490.00

Product Information

  • Catalog #
    Availability
    Price
  • Maintenace Kit for Series 26000 Zero Air and Nitrogen Generators
    Maintenace Kit for Series 26000 Zero Air and Nitrogen Generators
    82031-472
    Log in for availability
    Each - $1,018.45

Product Information

  • Catalog #
    Availability
    Price
  • Installation Kit for Series 26000 Zero Air Generators
    Installation Kit for Series 26000 Zero Air Generators
    82031-484
    Log in for availability
    Each - $922.34

Product Information

  • Catalog #
    Availability
    Price
  • Maintenance Kit for 15.0 L/min. Flow Zero Air Generator
    Maintenance Kit for 15.0 L/min. Flow Zero Air Generator
    89237-568
    Log in for availability
    Each - $992.53