Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Volume:35 ml
- Description:Syringe Only, with Luer-Lock Tip
- Cat. No.:MJ8881-535762
- Needle length:—
- Gauge:—
- Graduations:1.0 mL
- Supplier no.:8881535762
Specifications
About this item
These latex-free Covidien Monoject™ syringes feature a color-coded translucent needle hub and a rigid pack cap.
The 3mL, 6mL, 12mL, and 20mL syringes feature bold graduations; the 35mL and 60mL syringes feature bold dual graduations. The 35mL displays 1oz. graduations in 0.25oz. increments, and the 60mL displays 2oz. graduations in 0.25oz. increments. Syringes are autoclavable in the rigid pack for use in O.R./procedure packs.
Available with or without sterile, ultra-sharp, tri-beveled, anti-coring needles. Syringes with needles feature a Luer-lock tip for complete protection from contamination of sterile fluid pathway. Syringes without needles are available with regular, Luer-lock, catheter, eccentric Luer, or Toomey type tips. Luer-lock syringes feature a threaded tip to lock the needle in place.