- Cap type:Vented cap
- Environmentally Preferable:
- Packed:40/Bag
- Cat. No.:29185-308
- Neck style:Straight
- Growth area:175 cm²
- Supplier no.:353112
- Total Volume:750 ml
PS, tissue culture-treated, sterile, non-pyrogenic.
- Easy to read printed volumetric graduations, and writing patch
- Vented caps incorporate a 0.2 µm hydrophobic membrane
- Convenient, peel-open, medical-style packaging ensures flask sterility is maintained
Vacuum gas plasma tissue culture treatment ensures consistent cell attachment, spreading and growth.
Barcoded (robotics/automation compatible).
: NOTE: Culture area and capacity are nominal.
Frequently Bought Together