Order Entry
United States
Orders LinkContactUsLinkComponent
MicroFunnel™ Disposable Filter Funnels

MicroFunnel™ Disposable Filter Funnels

Supor® white, gridded PES membrane (individually bagged), 100 ml, 0.45 µm
Catalog # 97003-750
Product available on GSA Advantage®
Supplier:   Cytiva
Supplier #:  4852
MicroFunnel™ Disposable Filter Funnels
Catalog # 97003-750
Supplier:  Cytiva
Product available on GSA Advantage®
MicroFunnel™ Disposable Filter Funnels
MicroFunnel™ Disposable Filter Funnels

Supor® white, gridded PES membrane (individually bagged), 100 ml, 0.45 µm

Price
$342.93
New Customer Promotional Price
Log in for availability
Pack of 50
Product Details & Documents

Save time with disposable units by eliminating the cleaning and sterilization required with reusable funnels.

  • Disposable
  • Ideal for aqueous solutions
  • Squeeze separation

MicroFunnel™ filter funnels are ideal for testing any aqueous solution for microbial contamination using the principles of Membrane Filter (MF) technique

The unique squeeze separation makes membrane retrieval easy. Choose from 0.45 µm GN-6 Metricel® (mixed cellulose ester) membrane used for most applications, 0.2 and 0.45 µm Supor® (polyethersulfone) membrane to minimize binding of inhibitory substances, or Metricel® Black (modified polyethersulfone) membrane for better contrast with light colored colonies. Available in 100 and 300 ml capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15 to 30 kGy.

Applications include quality control analysis in pharmaceutical production, analyzing process water for industrial applications, and testing drinking water or wastewater for contamination.

Ordering information: Filter funnels are individually bagged except where indicated. Other types of Disposable Filter Funnels are available. See MicroFunnel™ ST Disposable Filter Funnels for a convenient and economical choice for sterility testing within isolators. See MicroFunnel™ Plus Disposable Filter Funnels for funnels designed specifically for water system monitoring—sample cup and filter funnel all in one. Sentino™ Microbiology Pump–designed specifically for MicroFunnel™ filter funnel. Contact your Avantor sales representative for more information.

Specifications
  • Pore size:
    0.45 µm
  • Capacity:
    100 ml
  • Description:
    Supor® white, gridded PES membrane (individually bagged)
  • Effective Filtration Area:
    13.46 cm²
  • Cat. No.:
    97003-750
  • Dimensions:
    100 ml: 7.6H×6.1W cm (3.0×2.4"); 300 ml: 9.1H×8.8W cm (3.6×3.5")
Complementary Products

Product Information

  • Catalog #
    Description
    Length
    Height
    Width
    Weight
    Dimensions
    Material
    Availability
    Price
  • 10841-650
    Sentino® Microbiology Pump, Power cord with NEMA 5-15P plug
    5.4"
    4.1"
    3.7"
    1.5 lbs.
    Log in for availability
    Each - $1,697.28

  • 75981-548
    3-place manifold base (required adaptors sold separately)
    437.1 x 152.4 x 99 mm (17.2 x 6 x 3.9")
    Stainless steel 316/aluminum, 6061-T6 anodized
    1.71 kg (3.76 lbs.)
    Log in for availability
    Each - $2,757.78

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.