Order Entry
United States
Orders LinkContactUsLinkComponent
 

MicroFunnel™ Disposable Filter Funnels

Metricel black, gridded PES membrane (individually bagged), 300 ml, 0.45 µm
  28143-572
 :   Cytiva
 :  4817
MicroFunnel™ Disposable Filter Funnels
  28143-572
 :  Cytiva
MicroFunnel™ Disposable Filter Funnels
MicroFunnel™ Disposable Filter Funnels

Metricel black, gridded PES membrane (individually bagged), 300 ml, 0.45 µm

 
$190.74
 
   
Pack of 20
 

Save time with disposable units by eliminating the cleaning and sterilization required with reusable funnels.

  • Disposable
  • Ideal for aqueous solutions
  • Squeeze separation

MicroFunnel™ filter funnels are ideal for testing any aqueous solution for microbial contamination using the principles of Membrane Filter (MF) technique

The unique squeeze separation makes membrane retrieval easy. Choose from 0.45 µm GN-6 Metricel® (mixed cellulose ester) membrane used for most applications, 0.2 and 0.45 µm Supor® (polyethersulfone) membrane to minimize binding of inhibitory substances, or Metricel® Black (modified polyethersulfone) membrane for better contrast with light colored colonies. Available in 100 and 300 ml capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15 to 30 kGy.

Applications include quality control analysis in pharmaceutical production, analyzing process water for industrial applications, and testing drinking water or wastewater for contamination.

 : Filter funnels are individually bagged except where indicated. Other types of Disposable Filter Funnels are available. See MicroFunnel™ ST Disposable Filter Funnels for a convenient and economical choice for sterility testing within isolators. See MicroFunnel™ Plus Disposable Filter Funnels for funnels designed specifically for water system monitoring—sample cup and filter funnel all in one. Sentino™ Microbiology Pump–designed specifically for MicroFunnel™ filter funnel. Contact your Avantor sales representative for more information.

 
  • Pore size:
    0.45 µm
  • Capacity:
    300 ml
  • Description:
    Metricel black, gridded PES membrane (individually bagged)
  • Effective Filtration Area:
    13.46 cm²
  • Cat. No.:
    28143-572
  • Dimensions:
    8.9H×8.7W cm (3.5H×3.4"W)
Complementary Products

 

  •  
    Description
    Length
    Height
    Width
    Weight
    Dimensions
    Material
     
     
  • 10841-650
    Sentino® Microbiology Pump, Power cord with NEMA 5-15P plug
    5.4"
    4.1"
    3.7"
    1.5 lbs.
       
    Each - $1,697.28

  • 75981-548
    3-place manifold base (required adaptors sold separately)
    437.1 x 152.4 x 99 mm (17.2 x 6 x 3.9")
    Stainless steel 316/aluminum, 6061-T6 anodized
    1.71 kg (3.76 lbs.)
       
    Each - $2,757.78