Order Entry
United States
Orders LinkContactUsLinkComponent
 

Extractor Arms, Nederman

Extractor Arm with Blue Hose, 2.1 m (7')
  46102-012
 :   Nederman
 :  10554235
Extractor Arms, Nederman
  46102-012
 :  Nederman
Extractor Arms, Nederman
Extractor Arms, Nederman

Extractor Arm with Blue Hose, 2.1 m (7')

 
$2,767.58
   
Each
 
 

Ideal for applications requiring removal of dust and fumes, these flexible extraction arms feature optimal capturing capacity and maneuverability for easy positioning

Arms are suspended by a robust swivel allowing for 360° rotation and are equipped with a damper in the hood to save energy when not in operation. The durable hood features integrated start/stop switch for fan control and optional lighting. Units can be mounted on brackets, extension arms, exhaust rails, and on fixed or mobile filter equipment. The 2.1m (7') arms are ideal for tight spaces, or where the need for reach is small. The 4.3m (14') arms are available with horizontal or vertical configuration. The horizontal arm has a long reach and is ideal for application in environments with low ceilings. The vertical arm provides long reach for both low and high level extraction.

 : Fume extractor arms are not supplied with fans. For compatible fans and starters, see 46102-214 series.

 
  • Description:
    Extractor Arm with Blue Hose
  • Length:
    2.1 m (7')
Accessories

 

  •  
    Description
    Length
     
     
  • 46102-014
    Mounting Bracket
    0.4 m (1.3")
       
    Each - $282.62

 

  •  
    Description
    Electrical
     
     
  • 46102-020
    Hood Spotlight
    24 V, 20 W
       
    Each - $469.81

 

  •  
    Description
     
     
  • 46102-022
    Spark Screen, Wire Mesh
       
    Each - $308.88

 

  •  
    Description
    Length
     
     
  • 46102-018
    Mounting Bracket
    2.1 m (7")
       
    Each - $1,376.69

 

  •  
    Description
    Length
     
     
  • 46102-016
    Mounting Bracket
    0.9 m (3")
       
    Each - $788.37