Proto® Screwdriver Socket Bits, ORS Nasco
Ball Locking, 0.1875" Slotted Tip, Forged alloy steel, 1.875", Nickel chrome, 0.25" Square
Catalog # 300025-508
Supplier: Safety & Industrial Supplies
: 577-4744
Proto® Screwdriver Socket Bits, ORS Nasco
Catalog # 300025-508
Supplier: Safety & Industrial Supplies
Jump to:
Product Details & Documents
Specifications
- Color:Nickel chrome
- Description:Ball Locking, 0.1875" Slotted Tip
- Length:1.875"
- Material:Forged alloy steel
- Drive size:0.25" Square
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



