30-Column HPLC Storage Cabinet with Clear Acrylic Doors, PVC, TrippNT
HPLC 30-column storage cabinet with clear lockable doors, 41 (16"), 3", 17", 4 lbs.
Catalog # 10012-776
Supplier: TrippNT
: 50004
30-Column HPLC Storage Cabinet with Clear Acrylic Doors, PVC, TrippNT
Catalog # 10012-776
Supplier: TrippNT
Jump to:
Product Details & Documents
White PVC 30-Column HPLC storage cabinet with clear acrylic doors comes with clear acrylic doors for easy viewing and protects columns from dirt and dust.
- Install with keyholes in the back for mounting on the wall
- Lockable plastic hasp on doors for extra security
Made with durable and easy to clean PVC and acrylic.
Documents
Exterior Cutsheet 10012-776 50004 Interior Cutsheet 10012-776 50004
Technical Drawing
Specifications
- Depth:3"
- Width:41 (16")
- Description:HPLC 30-column storage cabinet with clear lockable doors
- Height:17"
- Weight:4 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



