BD Eclipse™ Needles and Syringes, BD
Product Details & Documents
BD Eclipse™ Needles are designed with pivoting needle technology for single-handed activation
For use with BD Luer-Lok™ Syringes.
No hard surface is required with this needle-based, safety-engineered injection device.
Specifications
- Volume:3 ml
- Description:BD Luer-Lok Syringe with Detachable Needle
- Needle length:1"
- Gauge:25
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



