pH Indicator solution universal pH 2-10
Glass bottle, 500 ml
Supplier: Ricca Chemical
Supplier #: R8870000-500C
Jump to:
Product Details & Documents
- Boiling Pt:~ 77 °C
- Density:0.8000 g/cm³
- Flash Pt:13 °C
- Storage Temperature:Ambient
- UN:1987
- ADR:3,II
Documents
Certificates
Search by Lot Numberghs_R8870000
SDS
VWR GHS Compliance Letter (US)
Additional Product Details
Specifications
Specification Test Results
- Appearance:Yellow, odorless
- Suitability for Use:Color Changes OK
Specifications
- Pack type:Glass bottle
- Size:500 ml
Specifications
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



