Fused Quartz Microscope Slides, Thermo Scientific
Quartz slides FU 1 PC, 1.0 mm, 76.2×25.4 mm
Supplier: Thermo Scientific Chemicals
: 042297-KG
Fused Quartz Microscope Slides, Thermo Scientific
Catalog # AA42297-KG
Supplier: Thermo Scientific Chemicals
Jump to:
Product Details & Documents
These quartz discs are manufactured by fusing naturally occuring crystalline silica.
- High chemical and corrosion resistance
- Ground and polished
- High melting point
- Extreme hardness
- Low coeffiecent of thermal expansion
- Excellent electrical insulation quality
- Optical transmission from ultra-violet to infra-red
Documents
Specifications
- Description:Quartz slides FU 1 PC
- L×W:76.2×25.4 mm
- Thickness:1.0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.