Order Entry
United States
Orders LinkContactUsLinkComponent
Maxitips, Pipette Tips

Maxitips, Pipette Tips

Maxitips S starter kit, 2.5 - 10 ml, 100 MaxiTips, 10 dispensing Parts, 10 valves
Catalog # 53513-004
Product available on GSA Advantage®
   Low Manufacturing Impact
Supplier:   Eppendorf
Supplier #:  022291301
Maxitips, Pipette Tips
Catalog # 53513-004
Supplier:  Eppendorf
Product available on GSA Advantage®
   Low Manufacturing Impact
Maxitips, Pipette Tips
Maxitips, Pipette Tips

Maxitips S starter kit, 2.5 - 10 ml, 100 MaxiTips, 10 dispensing Parts, 10 valves

Price
$330.77
New Customer Promotional Price
Log in for availability
Pack of 100
Minimum order quantity is 1
Product Details & Documents

Eppendorf Maxitips are designed for large volume liquid handling, offering high precision and compatibility with Eppendorf pipetting systems. Ideal for diverse lab applications, they ensure accuracy and ease of use, enhancing workflow efficiency.

  • Use Maxitips P to aspirate 1 to 10 ml from beakers using the positive displacement principle
  • Use Maxitips S to aspirate between 2.5 and 10 ml from high, narrow-mouth vessels with the air cushion principle
  • Valve for Maxitips ensures drip-free dispensing of liquids with a high vapour pressure
  • Graduation on Maxitips ensures accurate dispensing of non-aqueous liquids

Experience exceptional levels of flexibility with different Maxipettor pipette tips that allow liquid removal from a variety of vessels. When aspirating from small vessels such as beakers, select the Eppendorf Maxitip P for precise aspiration of 1 to 10ml volumes. For tall, narrow-necked vessels and measuring flasks, use the longer-tip Maxitip S to aspirate volumes of 2.5 to 10 ml.

Designed for use with Maxipettor large volume pipette models from Eppendorf, the Maxitips pipette tips are perfect for all large vessel types.

Ordering information: Please note: Maxitips are designed for use with Eppendorf Maxipettor® 4720 only.

Specifications
  • Volume:
    2.5 - 10 ml
  • Packed:
    100 MaxiTips, 10 dispensing Parts, 10 valves
  • Tip style:
    Maxitips S starter kit
  • Cat. No.:
    53513-004
  • Environmental Certification:
    Renewable Energy Certificate, ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.