Rtx®-Wax GC Columns, Restek
Catalog # 89048-624
Supplier: Restek
Specifications
- Column Format:Capillary
- Film Thickness:0.50 µm
- Ø int.:0.32 mm
- Length:30 m
- Cat. No.:89048-624
- Supplier no.:12439
Specifications
About this item
Highly efficient and inert general-purpose PEG columns are ideal for FAMEs, solvents, BTEX aromatics, and flavor compounds.
- Excellent selectivity for compounds of intermediate to high polarity
- Equivalent to USP G14, G15, G16, G20, and G39 phases
- Temperature range: 20 to 250 °C (68 to 482 °F)
Columns feature an extended operating temperature range to allow for the analysis of compounds having a wide volatility range, and to ensure low bleed at temperatures as high as 250 °C (482 °F).
Frequently Bought Together