Order Entry
United States
Orders LinkContactUsLinkComponent
Nesting Container, MFG Tray

Nesting Container, MFG Tray

Nesting Container, 9.75 x 9.25 x 4.5", White
Catalog # 46600-570
Supplier #:  9231085269
Nesting Container, MFG Tray
Catalog # 46600-570
Nesting Container, MFG Tray
Nesting Container, MFG Tray

Nesting Container, 9.75 x 9.25 x 4.5", White

Price
$39.71
Log in for availability
Each Case of 36
Product Details & Documents

MFG Tray's durable nesting containers are resistant to cutting oils, grease, and solvents

Fiberglass lids will protect the contents of durable Nesting Containers.

Ordering Information: Comes in carton of 36.

Easy to clean with hot water or steam using standard detergents. Ideal for forgings, machined parts, stampings, ceramics, rubbers, and other heavy or hot parts emerging from molds or processing machines. Perfect for work-in-process part handling. MFG Tray is a leading manufacturer of high-strength, glass-reinforced composite containers, trays, boxes, flats, and totes for material handling in the metalworking, plastics, and electronics assembly industries, as well as in food service, confectionery, and pharmaceutical processing. MFG Tray products combine outstanding performance features with long service life to ensure exceptional value. The material matters in material handling.

Specifications
  • Color:
    White
  • Description:
    Nesting Container
  • Dimensions:
    9.75 x 9.25 x 4.5"
  • Cat. No.:
    46600-570
  • pH Range:
    3.0 to 10.0
  • Temperature Range:
    –51 to 121°C (–60 to 250°F), up to 300°F intermittently
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.