Large Protector Cases, Pelican™
Black, Copolymer Polypropylene, 14.11 lbs., 19.430×8.68×24.25" (Outer); 16.5×7.87×21.430" (Inner)
Catalog # 300084-080
Supplier: Safety & Industrial Supplies
: 562-1600-BLACK
Jump to:
Product Details & Documents
These large protector polypropylene polycase is water, dust and crush resistant.
- Easy open double throw latches
- Open cell core with solid wall design, strong, light weight
- Automatic pressure equalization valve
- Comfortable rubber over-molded handle
- Stainless steel hardware and padlock protectors
- 2 level Pick N Pluck™ with convoluted lid foam
- O-ring seal
Temperature range: –40.0 °F [Min], 210.0 °F [Max]
Specifications
- Color:Black
- Dimensions:19.430×8.68×24.25" (Outer); 16.5×7.87×21.430" (Inner)
- Material:Copolymer Polypropylene
- Weight:14.11 lbs.



