ProPolymer® Flashlights, Streamlight®
LED-Flashlight, 2 AA batteries included, Yellow, 0.20 lbs., 6.3", Super High-Flux LED
300047-012
: 683-67101
Waterproof and safety approved flashlights.
- Tail cap On/Off switching
- Virtually indestructible, non-conductive polymer body
- Rubber face cap for impact and shock resistance
- Polycarbonate lens
- Wrist lanyard connection
- C-cell lights have a spring loaded clip
: Includes batteries (except C-Cell models)
- Color:Yellow
- Description:LED-Flashlight, 2 AA batteries included
- Length:6.3"
- Weight:0.20 lbs.
- Bulb type:Super High-Flux LED



