Xcelite® Pliers, Cooper Tools
60° Thin-Tip Curved Nose Pliers, 127 mm (5"), Smooth, 31 mm (1⁷⁄₃₂")
Catalog # 37693-474
Supplier: Cooper Tools
Supplier #: CN255GN
Jump to:
Product Details & Documents
Precision manufactured to handle most electronic assembly requirements, these pliers feature a steel rivet, ESD-safe cushion grips, and smooth, corrosion-proof joints.
Specifications
- Description:60° Thin-Tip Curved Nose Pliers
- Length:127 mm (5")
- Jaw type:Smooth
- Jaw width:31 mm (1⁷⁄₃₂")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



