Proto® Phillips Socket Bits, ORS Nasco
Ball Locking, #3 Phillips® Tip, Forged alloy steel, 1.9687", Nickel chrome, 0.375" Square
Catalog # 300088-690
Supplier: Safety & Industrial Supplies
Supplier #: 577-5242
Jump to:
Product Details & Documents
Specifications
- Color:Nickel chrome
- Description:Ball Locking, #3 Phillips® Tip
- Length:1.9687"
- Material:Forged alloy steel
- Drive size:0.375" Square
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



