ProPolymer® Flashlights, Streamlight®
LED-Flashlight, 4 AA batteries included, Yellow, 0.55 lbs., 6.5", (7) LED's
Catalog # 300009-986
Supplier: Safety & Industrial Supplies
: 683-68202
Jump to:
Product Details & Documents
Waterproof and safety approved flashlights.
- Tail cap On/Off switching
- Virtually indestructible, non-conductive polymer body
- Rubber face cap for impact and shock resistance
- Polycarbonate lens
- Wrist lanyard connection
- C-cell lights have a spring loaded clip
: Includes batteries (except C-Cell models)
Specifications
- Color:Yellow
- Description:LED-Flashlight, 4 AA batteries included
- Length:6.5"
- Weight:0.55 lbs.
- Bulb type:(7) LED's



